Telemecanique Sensors

2NC/1NO Safety Interlock Switch IP 67


$523.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Style Metal Locking with Power
  • Series XCSLF
  • AC Contact Rating 0.75A @ 240V
  • Solenoid Voltage 120V AC
  • Contact Form 2NC/1NO
See all product information