Shop Alternate Products
This Product is Discontinued
Super Met-Al Marker
High Temperature Marker, Permanent, Medium (Discontinued)
Mfr # 04501-White
Zoro # G4404854
This Product is Discontinued
Key Features
- Color White
- Tip Size Medium
- Features Non-Slip Rubber Grip
- Standards OSHA, ASTM D-4236
- Temp. Range -50 Degrees to 2000 Degrees F