Shop Alternate Products
This Product is Discontinued
Carlisle Foodservice
Dredge w/Salt and Pepper Lid, PK12 (Discontinued)
Mfr # 427006
Zoro # G4405247
This Product is Discontinued
Key Features
- Material Polycarbonate w/Polyethylene Lid
- Color Clear/Beige
- Height (In.) 3 3/4 in
- Base Dia. (In.) 2 3/4 in
- Holds 9.0 oz