Emi
Rescue Knife, Serrated Edge, Cuts Straps, Cloth, Rope, Breaks Glass
Mfr # 432
Zoro # G4405931
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Serrated
- Overall Length 7 1/2 in
- Handle Type Ergonomic
- Blade Material Stainless Steel
- Handle Material Plastic
Explore More Products
- EMI Rescuer Knife, Serrated Edge, Cuts Straps, Cloth, Rope, Breaks Glass 430
- EMI Rescue Tool, Safety Recessed, Aluminum Alloy, 9-1/2" L. 4006
- EMI Rescue Knife, Serrated Edge, Cutting Webbing, EMS Rescue, Rubber 426
- EMI Rescue Knife, Serrated Edge, Cutting Webbing, EMS Rescue, Rubber 428
- EMI Rescue Knife, Serrated Edge, Cutting Webbing, EMS Rescue, Rubber 420
- EXCEL BLADES K60 Revo Utility Knife, Folding Knife with Clip, Work Knife, Red, 6pk 16062
- PACIFIC HANDY CUTTER Safety Knife, Carbon Steel Blade, 6" L QBAR
- ALLWAY Safety Knife, Self-Retracting, Rounded Safety Blade, General Purpose 20Y943
- DEWALT Utility Knife, Retractable, Utility, General Purpose, 6 3/4 in L. DWHT10295
- ZORO SELECT Stretch Wrap Dispenser 9T562
- OLFA USA OLFA® L-1 Pistol Grip Ratchet-Lock Utility Knife - Yellow 5003
- Emi Knives, Cutters & Snips