Legris
Union Elbow, Tube 16mm
Mfr # 3102 16 00
Zoro # G4406263
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow
- Tube Size 16mm
- Max. Pressure 290 psi
- Basic Material Plastic/Metal Combination
- Pipe Size 16mm
Explore More Products
- LEGRIS Union Tee, 1/8 In OD, 290 PSI, PK10 3104 53 00
- LEGRIS Male Tee, Tube 1/4In, Pipe 1/8In, PK10 3108 56 10
- LEGRIS Metric Push-to-Connect Fitting 3188 06 08
- LEGRIS Nylon Elbow, Push-To-Connect x MNPT, For 1/2 in Tube OD, 3/8 in Pipe Size, Black, 10 Pack 3109 62 18
- LEGRIS Union Elbow, 1/8 In OD, 290 PSI, PK10 3102 53 00
- LEGRIS Male Connector, Tube 5/16, Pipe 1/4, PK10 3175 08 13
- LEGRIS Swivel Elbow, Pipe 1/2", Tube 1/2 VS379PTCR-8-8
- LEGRIS Male Elbow, Tube 6mm, Pipe 1/8 In, PK10 3133 06 10
- LEGRIS Fractional Push-to-Connect Fitting 3113 53 08
- LEGRIS Union Elbow, Outside Dia 6mm, PK10 3102 06 00
- SHARKBITE PUSH THR ADPTR 1/4""F 25410
- Legris Tube Fittings