Bessey
4 in Bar Clamp Wood Handle and 2 in Throat Depth
Mfr # LMU2.004
Zoro # G4406744
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Wood
- Throat Depth (In.) 2 in
- Application Woodworking
- Includes Removable Plastic Jaw Caps
- Clamping Surface D (In.) 11/16 in
Explore More Products
- BESSEY 8 in Bar Clamp Wood Handle and 2 in Throat Depth LMU2.008
- BESSEY 6 in Bar Clamp Wood Handle and 2 in Throat Depth LMU2.006
- BESSEY 8 in Bar Clamp Steel and Plastic Handle and 5 1/2 in Throat Depth 2400S-8
- BESSEY 8 in Bar Clamp Forged Steel Handle and 4 in Throat Depth 660-S8
- BESSEY 50" Parallel Clamp Wood Handle and 3-1/4" Throat Depth KRJR-50
- BESSEY Trigger Clamp Composite Plastic Handle and 3 1/8 in Throat Depth EHKL36
- BESSEY Bessey 8in. Heavy Duty Bar Clamp TG4.008 TG4.008+2K
- BESSEY Bessey GSCC2.530 30 in. Clutch Style Bar Clamp GSCC2.530
- BESSEY 60" Parallel clamp 3-3/4" Throat Depth KRE3560
- BESSEY Bar Clamp, Max Jaw Opening 16 in, Throat Depth 5 1/2 in, Steel Handle GSM40
- BESSEY 20 in Bar Clamp Steel Handle and 7 in Throat Depth 4800J-20
- Bessey Bar Clamps