Bessey
14 in Bar Clamp Tempered Drop-Forged Steel Handle and
Mfr # 8500HPC-14
Zoro # G4407225
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Tempered Drop-Forged Steel
- Throat Depth (In.) 4 in
- Application Industrial
- Includes Standard Rail Profile, MorPad
- Clamping Surface W (In.) 2 3/4 in
Explore More Products
- BESSEY 12" Parallel Clamp Wood Handle and 3-1/4" Throat Depth KRJR-12
- BESSEY 2 1/8 in Seaming Clamp Wood Handle and PS55
- BESSEY 18" Bar Clamp 4-1/2" Throat Depth TG4.518+2K
- BESSEY 3-1/8" Solid Surface Seaming Tool Composite Handle and PS130
- BESSEY 48 in Bar Clamp Steel, Ergonomic Plastic Handle and 2400S-48
- BESSEY 12 in Clamp Wood Handle and 2 in Throat Depth LM2.012
- BESSEY 18 Clutch Bar Clamp GSCC2.518
- BESSEY 6 in Bar Clamp Wood Handle and 3 1/2 in Throat Depth GSCC3.506
- BESSEY Bessey 4in. x 8in. Bar Clamp With Handle TG4.008+2K TG4.008+2K
- WESTWARD 24 in Bar Clamp Steel Handle and 1 3/4 in Throat Depth 10D588
- WILTON 12 in F-Clamp Steel Handle and 2 1/4 in Throat Depth MMS-12
- Bessey Clamps