Bessey
8 in Bar Clamp Steel Handle and 4 in Throat Depth
Mfr # GS20K
Zoro # G4407261
$26.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Tempered Drop-Forged Steel
- Throat Depth (In.) 4 in
- Application Industrial
- Type ClassiX(R) - Standard Pad
- Bar Material Steel
Explore More Products
- BESSEY classiX Sliding Arm Bar Clamp Set with Forged Steel Handle CLSX-SET
- BESSEY 12 in Bar Clamp Forged Steel Handle and 5 1/2 in Throat Depth 1200-S12
- BESSEY 4 in Bar Clamp Steel Handle and 3 1/8 in Throat Depth GS12-8K
- BESSEY 118" Bar Clamp Steel Handle and 5 1/2 in Throat Depth GSV300M
- BESSEY 36 in Bar Clamp Cast Iron Handle and 2 in Throat Depth IBEAM36
- BESSEY 39-1/2" Bar Clamp Steel Handle and 4 3/4 in Throat Depth SLV100M
- BESSEY 36 Clutch Bar Clamp GSCC2.536
- BESSEY 24 Bar Clamp GK60
- BESSEY 98" Parallel Clamp 3-3/4" Throat Depth KRE3598
- BESSEY 12 in Bar Clamp Wood Handle and 2 1/2 in Throat Depth GSCC2.512
- WILTON Pin For Bandsaw 7015-17-7
- Bessey Bar Clamps