Solahd
Surge Protection Device, 1 Phase, 120V
Mfr # STFV05010N
Zoro # G4407672
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Single
- Voltage 120V AC
- Max. Continuing Operating Voltage 150 V AC
- Nominal Discharge Current 5 A
- Modes of Protection L-G, L-N, N-G
Explore More Products
- SOLAHD Power Conditioner, Panel Mount, 2kVA 23232208
- SOLAHD Surge Protection Device, 1 Phase, 120V STFV02510N
- SOLAHD Surge Protection Device, 1 Phase, 120V STFE20010N
- SOLAHD Surge Protection Device, 1 Phase, 240V STV100K24L
- SOLAHD Surge Protection Device, 3 Phase, 480V STV100K48D
- SOLAHD Surge Protection Device, 1 Phase, 240V STV25K24S
- SOLAHD Surge Protection Device, 3 Phase, 120/208V STV100K10Y
- SOLAHD Surge Protection Device, 1 Phase, 120V STFV30010N
- SOLAHD Surge Protection Device, 1 Phase, 240V STFV15024L
- HUGHES AUTOFORMER Hughes Power Watchdog Smart Surge Protector With Auto Shutoff, Hardwire, 50 Amp PWD50EPOH
- TRIPP LITE Surge Protector, 790 Joules, 6-Outlet, 6' Cord, Black TRPTLP606B
- Solahd Power System Protection