- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Fall Protection
- /
- Harnesses
- /
- Full Body Harness, Vest Style, XL, Polyester, Silver
Shop Alternate Products
This Product is Discontinued
Falltech
Full Body Harness, Vest Style, XL, Polyester, Silver (Discontinued)
Mfr # G7087XL
Zoro # G4407943
Free Shipping & Returns
This Product is Discontinued
Key Features
- Harness Sizing XL
- Harness Application General Industry
- Harness Style Vest
- Weight Capacity 425 lb
- Harness Color Silver
Customers Also Purchased
Dimensions
Harness Size | XL |
Color and Size | Silver - XL |
Details
Item | Full Body Harness |
Harness Sizing | XL |
Harness Application | General Industry |
Harness Style | Vest |
Weight Capacity | 425 lb |
Harness Color | Silver |
Color | Silver |
Includes Padding | Yes |
Series | FlowTech(TM) |
Webbing Material | Polyester |
Leg Strap Buckles | Quick-Connect |
Webbing Materials | Polyester |
Shoulder Strap Buckles | Friction / Pass-Through |
Standards | ANSI Z359.11-2014, OSHA 1910.66, OSHA 1926.502 |
Back D-Ring | Yes |
Harness D-Ring Material | Aluminum |
Side D-Rings | No |
Chest Strap Buckles | Quick-Connect |
Adjustable | Yes |
Front D-Ring | No |
Includes | Protective Label Cover |
Stretchable | No |
Harness Buckle Material | Steel |
Subpelvic Strap | Yes |
Tensile Strength | 3600 lb. |
Hardware Material | Steel |
Features | FlowScape(R) raised D-ring assembly increases air circulation, FlowScape(R) breathable molded pad interior, Ripstop and ballistic nylon pad exteriors |
Brand and Series | FallTech FlowTech(TM) |
RFID Equipped | No |
Torso Adjustment | Friction |
With Belt | No |
Padding Location | Leg, Shoulder |
D-Ring Locations | Back |
Webbing Coating | Uncoated |
Description
Full Body Harness, Harness Style Vest, Chest Strap Buckles Quick-Connect, Harness Color Silver, Harness D-Ring Material Aluminum, Harness Sizing XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Leg, Shoulder, Torso Adjustment Friction, Weight Capacity 425 lb, Harness Application General Industry, D-Ring Locations Back, RFID Equipped No