- Home
- /
- Plumbing
- /
- Faucets
- /
- Bathroom Sink Faucets & Accessories
- /
- Metering Bathroom Faucets
- /
- Metering Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome
Shop Alternate Products
This Product is Discontinued
American Standard
Metering Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome (Discontinued)
Mfr # 1340M119.002
Zoro # G4408844
Free Shipping & Returns
This Product is Discontinued
Key Features
- Faucet Operation Metering
- Mounting Hole Center to Center Single Hole
- Number of Holes 1
- Mounting Type Single-Hole Mount
- ADA Compliant Yes
Customers Also Purchased
- Brand American Standard
-
MFR #
1340M119.002
-
Zoro #
G4408844
- UPC # 012611504396
- Country of Origin Mexico
- Category Metering Bathroom Faucets
Dimensions
Connection Size | 3/8" Compression |
Height | 5-1/8" |
Spout Length | 5 3/8 in |
Manufacturers Warranty Length | 1 yr |
Spout Height | 2 in |
Water Inlet Connection Size | 1/2 in |
Hose Length | 22" |
Details
Faucet Operation | Metering |
Mounting Hole Center to Center | Single Hole |
Number of Holes | 1 |
Mounting Type | Single-Hole Mount |
ADA Compliant | Yes |
Finish | Chrome |
Handle Type | Push |
Flow Rate | 0.5 gpm |
Faucet Spout Shape | Low Arc |
Number of Handles | 1 |
Body Material | Brass |
Flow Outlet Type | Pressure Compensating Vandal Resistant Non Aerated |
Faucet Handle Type | Metering |
Connection | 3/8" |
Replacement Cartridge | M962392-0070A |
Flow Outlet Type (Faucet) | Spray |
ADA Compliance | Yes |
Battery Charger CEC Compliant | CEC Compliant |
Flow Outlet Type - Faucet | Spray |
Residential / Commercial | Commercial |
Valve Type | Metering |
Green Environmental Attribute | Faucet Flow Rate 1.5 gpm Or Less |
Vandal Resistant Features | Vandal Resistant Outlet |
Faucet Spout | Standard |
CEC Compliant | CEC Compliant |
Temp. Control | Yes |
Standards | ANSI A117.1, ASME A112.18.1/CSA B125.1 |
Commercial / Residential | Commercial |
Ligature Resistant | Yes |
Series | Metering |
Drain Type | None |
Item | Low Arc Bathroom Faucet |
Mounting Type - Faucet | Deck |
Faucet Finish | Chrome |
Faucet Type | Bathroom Sink Faucet |
Includes | Mechanical Mixing Valve; Factory Set Run Time; Adjustable Flow Cycle; Flexible Supply Hose |
Compliance | ADA |
Type | Single Push Handle |
Green Certification or Other Recognition | WaterSense Certified and California Energy Commission (CEC) Certified |
Material | Brass |
Faucet Activation | Manual |
Max. Mounting Hole Center Distance | Single Hole |
Water Inlet Connection Type | Male NPSM |
Spout Reach | 4 3/4 in |
Faucet Handle Material | Metal |
Replacement Cartridge Mfr. Model Number | M962392-0070A |
Temperature Control | No |
Max. Installation Surface Thickness | 2 in |
Faucet Body Material | Cast Brass |
Valve Type - Faucets | Hot/Cold Cartridge |
Material of Construction | Brass |
Description
Item Low Arc Bathroom Faucet
Replacement Parts
- $31.024% off
On page
1 of 1