Abus
Padlock, Keyed Alike, Standard Shackle, Rectangular Aluminum Body, Steel Shackle, 1 in W
Mfr # 83AL/45 (200) KA Red
Zoro # G4409334
$26.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Keyed Alike
- Body Material Aluminum
- For Use With To secure Gratings, Doors, Gates, Cupboards, Tool Boxes, Cellar Windows, Sheds, Switchboards, Barriers
- Shackle Dia. 5/16 in
- Body Color Red
Explore More Products
- ABUS Keyed Padlock, Open, Square Recycled Steel Body, Hardened Steel Shackle, 11/16 in W 41/30 KA
- ABUS Padlock, Coreless, Standard Shackle, Rectangular Hardened Steel Body, Steel Shackle, 1 in W 83WP-IC/53
- ABUS Padlock, Keyed Different, Shutter Shackle, Brass Body, Steel Shackle, 7/8 in W 82/70 KD
- ABUS KD Red Charted 1-1/2 W/Number Key/Lock, Open, Rectangular Aluminum Body, Steel Shackle, 13/16 in W 72AL/40KD
- ABUS Abus: 145/40 C Aluminum Multi-Pack 4 Dial Resettable (3-Black, 3-Blue, 3-Red, 2-Green, 1-Yellow) ABS-97115
- ABUS Padlock, Keyed Different, Long Shackle, Rectangular Brass Body, Stainless Steel Shackle, 1 3/32 in W 75IB/50 KD
- ABUS Keyed Padlock, Open, Rectangular Brass Body, Plastic Encased Hardened Steel Shackle, 3/4 in W 20151
- ABUS Padlock, Keyed Alike, Standard Shackle, Square Hardened Steel Body, Hardened Steel Shackle 83/55 RK KA-700
- ABUS Keyed Padlock, Open, Rectangular Brass Body, Plastic Encased Hardened Steel Shackle, 3/4 in W 20121
- AMERICAN LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Brass Shackle, 3/4 in W ASL40NKAB - DG34823
- BRADY Keyed Padlock, Extended, Rectangular Reinforced Steel Body, Hardened Steel Shackle, 3/4 in W 123265
- Abus Keyed Padlocks