Wingits
42" L, Contemporary, Stainless Steel, Grab Bar, Satin
Mfr # WGB5MESN42
Zoro # G4409991
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin
- Type Contemporary
- Material Stainless Steel
- Standards ADA
- Color Silver
Explore More Products
- WINGITS 36" L, Contemporary, Stainless Steel, Grab Bar, Satin WGB5MESN36
- WINGITS 12" L, Contemporary, Stainless Steel, Grab Bar, Satin WGB5MESN12
- WINGITS 18" L, Contemporary, Stainless Steel, Grab Bar, Satin WGB5MESN18
- WINGITS 36" L, Structural Stainless Steel, Stainless Steel, Premium Grab Bar, Polished chrome WGB5PS36
- WINGITS 48" L, Infinite Elegance, Stainless Steel, Grab Bar, polished WGB5IEPS48
- WINGITS 48" L, Contemporary, Stainless Steel, Grab Bar, Satin WGB5MESN48
- WINGITS 18" L, Polyester Painted, Stainless Steel, Premium Grab Bar, Polyester Painted WGB5YS18WH
- WINGITS 36" L, Halo Flanges, Stainless Steel, Grab Bar, polished WPGB5PS36HAL
- WINGITS 18" L, Taper Flange, Stainless Steel, Platinum Grab Bar, Polished chrome WPGB5PS18TAP
- KEENEY MFG 24.00" L, Smooth, Stainless Steel, Wave Designer Grab Bar, Brushed Nickel, 24", Brushed Nickel GB2022-24BN
- KOHLER 38-13/16" L, Traditional, Metal, Traditional 36" Grab Bar 10544-2BZ
- Wingits Bathroom Safety Bars and Chairs