Shop Alternate Products
This Product is Discontinued
Carlisle Foodservice
Tumbler, Stackable, 32 oz., Clear, PK48 (Discontinued)
Mfr # 553207
Zoro # G4410865
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Stackable
- Capacity 32 oz
- Color Clear
- Overall Height 6.59 in
- Diameter 4.16 in