Wilton
C-Clamp, 3", Steel, Regular Duty, 3500 lb., Min. Opening: 0 in
Mfr # 403SF
Zoro # G4411373
$41.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Throat Depth 2 1/2 in
- Body Material Forged Steel
- Finish Black Oxide (Spindle), Powder Coated (Body)
- Clamping Pressure 3,500 lb
Explore More Products
- WILTON C-Clamp, 2-1/8", Steel, Reg. Duty, 3500 lb., Anvil Shape: V-Grooved 402SF
- WILTON C-Clamp, 3", Steel, Regular Duty, 3500 lb. H403
- WILTON C-Clamp, 4", Steel, Regular Duty, 4100 lb. 4404
- WILTON C-Clamp 0-2 in. Opening, 1-1/8 in. Throat Depth 41421
- WILTON Spatter Resist C-Clamp, 10-1/8", 8000 lb. 410-P
- WILTON Jaw Cap For Clamp 14843
- WILTON 1-2C 1-1-2 C Clamp 825-41416
- WILTON Wilton 82.636210 1800S-12; 12 in. Regular Duty F-Clamp 825-86210
- WILTON 400 SERIES C-CL 20306
- IRWIN Vise Grip VGP4SP 4 Inch Locking C-Clamp with Swivel Pads VGP4SP
- WESTWARD C-Clamp, 7-1/4", Steel, Hvy Duty, 12,500 lb. 10D476
- Wilton C Clamps