Mersen
Surge Protection Device, PV Phase, 600VDC
Mfr # STP600YPVM
Zoro # G4411802
Free Shipping & Returns
$278.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Photovoltaic
- Voltage 600V DC
- Max. Continuing Operating Voltage 720 V DC
- Voltage Protection Rating 2000V (DC+ - G)
- Nominal Discharge Current 20 kA
Explore More Products
- MERSEN Surge Protection Device, 480VAC Wye, 200kA STP480Y07
- MERSEN Surge Protection Device, 347/600VAC Wye STP600YN07
- MERSEN Handle, Black, 65mm, Ip65 Nema, 4x HB65X
- MERSEN Surge Protection Device, 240VAC Delta STP240D07
- MERSEN Shaft Pistol Handle, 6x6x250mm SA250
- MERSEN Flex Cable Flange Oper 60" CABLE60
- MERSEN Term.shrd 40A, switch 3p L TS40-3
- MERSEN Surge-Trap, xR, T1, 50kA, 208Y/120V, ALM N-G STXR208Y05AN
- MERSEN Surge-Trap, xP, T1,100kA, 480Y/277V STXP480Y10
- SOUTHWIRE Surge Guard 34931 Portable Surge Guard W/ Wireless Communication; 30A 34931
- TP-LINK Kasa Smart WiFi 3-Outlet Power Strip, 3 AC Outlets/2 USB Ports, White KP303
- Mersen Power System Protection