Smith Bearing
Track Roller, Stud, Eccentric, 2-3/4 In.
Mfr # PCR-2-3/4-E
Zoro # G4417655
Free Shipping & Returns
$96.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Heavy Stud
- Roller Shape Flat
- Face Design Plain
- Roller Dia. 2.75 in
- Roller Width 1 11/16 in
Explore More Products
- SMITH BEARING Cam Follower, Std Stud, Sealed, SS CR-3/4-XB-SS
- SMITH BEARING Cam Follower, Yoke, Sealed, Stainless Steel YR-1-1/2-X-SS
- SMITH BEARING Cam Follower, Stud, Hex Socket, Unsealed CR-1-1/8-B
- SMITH BEARING Cam Follower, Yoke Type, Sealed YR-1-X
- SMITH BEARING Cam Follower, Yoke Type, Unsealed YR-1-1/8
- SMITH BEARING Cam Follower, Crowned, Yoke Type, Sealed YR-3/4-XC
- SMITH BEARING Non-Metallic Bushing Cam Follower, BCR-1-5/8-XC BCR-1-5/8-XC
- SMITH BEARING Metric Need Bearing Cam Follower, MCR-30-SC MCR-30-SC
- SMITH BEARING Cam Follower, Crowned, Yoke Type, Sealed YR-1-5/8-XC
- SMITH BEARING Cam Follower, Crowned, Heavy Stud, Hex Sock HR-7/8-XBC
- SMITH BEARING Cam Follower, Crown, Stud, Hex Socket, Seal CR-5/8-XBC
- Smith Bearing Cam Followers & Track Rollers