Clauss
7-1/2" Wire Cutter, Shear Cut
Mfr # 33503
Zoro # G4418504
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application Used for Multiple Wire Stems, Plastic Stems, Solid Wires, Wooden Branches
- Overall Length 7 1/2 in
- Cutting Action Shear Cut
- Handle Material Plastic
- Cutting Capacity Soft Steel 3/64 in
Explore More Products
- CLAUSS 6-1/2" Wire Cutter, Shear Cut 18003
- CLAUSS 7" Wire Cutter, Shear Cut, Handle Design: Black Vinyl Covered 20023
- CLAUSS 7" Wire Cutter, Shear Cut 20013
- CLAUSS 5-3/4" Snapper Wire Cutter, Shear Cut 20033
- CLAUSS 5-3/4" Wire Cutter, Shear Cut 33403
- CLAUSS 6-1/2" Wire Cutter, Shear Cut 22320
- CLAUSS 7" Wire Cutter, Shear Cut 18429
- TEMPO COMMUNICATIONS Optical Fiber Cleaver FCL200
- JONARD TOOLS Cable Saber™ - Armored Mid-Span Cable Slit & Ring Tool (4 - 28.6 Mm) AST-200
- WESTWARD 6-1/2" Cable Cutter, Shear Cut, 17/64" Cap 10D461
- CRESCENT H.K. PORTER 9 1/2" Compact Cutter for Soft Cable 0890CSJ
- Clauss Cable and Wire Cutters