Shop Alternate Products
This Product is Discontinued
Surebonder
Glue Gun, 110 V, 500 W, 8 lb/hr (Discontinued)
Mfr # MGG-500
Zoro # G4419488
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Hot Melt
- Voltage 110 V
- Output 8 lb/hr
- Glue Stick Capacity 5/8 in
- Watts 500 W