Honeywell Home
Round Damper, Gr/Rd/Steel, 8 in. Dia.
Mfr # EARD8TZ
Zoro # G4420370
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Not Applicable
- Blade Material Galvanized Steel
- Connection Wire Terminals
- Ambient Temp. Range 5 to 60 C
- Voltage (AC) 24
Explore More Products
- HONEYWELL HOME Bypass Damper, Gr/Rd/Steel, 10 in. Dia. CPRD10
- HONEYWELL HOME Bypass Damper, Gr/Rd/Steel, 8 in. Dia. CPRD8
- HONEYWELL HOME Round Damper, Gr/Rd/Steel, 16 in. Dia. ARD16TZ
- HONEYWELL HOME Bypass Damper, Gr/Rd/Steel, 12 in. Dia. CPRD12
- HONEYWELL HOME Round Damper, Gr/Rd/Steel, 6 in. Dia. EARD6TZ
- HONEYWELL HOME Round Damper, Gr/Rd/Steel, 6 in. Dia. ARD6TZ
- HONEYWELL HOME Round Damper, Gr/Rd/Steel, 9 in. Dia. ARD9TZ
- HONEYWELL HOME Round Damper, Gr/Rd/Steel, 5 in. Dia. ARD5TZ
- HONEYWELL HOME Round Damper, Modulating Automatic, 14In MARD14
- IO HVAC CONTROLS Zone Damper, Rectangular, 18x12" HD-1812
- DAYTON Square Balancing Damper, 6x6 22CV77
- Honeywell Home Dampers