Pacific Handy Cutter

Black Plastic 0 Pockets


$3.69
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Plastic
  • Number of Pockets 0
  • Color Black
  • Width 1-1/2"
  • Length 4-1/4"
See all product information