24 L Clamp, Black Oxide Coating Handle and 4-3/4 Throat Depth (Discontinued)
- Mfr # 624
- Zoro # G4421094
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
624
Zoro #
G4421094
UPC #
019907631934
Country of Origin
Taiwan, Province of China
Dimensions
Throat Depth (In.)
4-3/4
Width
2-5/16"
Width (In.)
2-5/16
Screw Size (In.)
3/4
Bar Width (In.)
9/16
Bar Size (In.)
28-5/8
Handle Length (In.)
24
Spindle Dia. (In.)
3/4
Bar Thickness (In.)
1-3/16
Nominal Rail Size (In.)
1-3/16 x 9/16
Details
Handle Material
Black Oxide Coating
Application
Spark Duty Fabrication, Welding, Repetitive Clamping
Bar Material
Forged Steel
Pad Type
Non-Replaceable
Max. Jaw Opening (In.)
24
Item
L Clamp
Opening (In.)
24
Nominal Clamping Pressure
2600
Load Capacity (Lb.)
2600
Type
Spark-Duty
Description
L Clamp, Application Spark Duty Fabrication, Welding, Repetitive Clamping, Handle Material Black Oxide Coating
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.