- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Eye Protection
- /
- Safety Goggles
- /
- Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Duo Series
Shop Alternate Products
This Product is Discontinued
Bolle Safety
Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Duo Series (Discontinued)
Mfr # 40097
Zoro # G4422126
This Product is Discontinued
Key Features
- UV Protection 99.99% UVA/UVB
- Foam Lined Yes
- Lens Material Polycarbonate
- ANSI Dust/Splash Rating D3
- Eyewear Size Universal
Customers Also Purchased
- Brand Bolle Safety
-
MFR #
40097
-
Zoro #
G4422126
- Country of Origin Taiwan, Province of China
- Category Safety Goggles
Dimensions
Eyewear Size | Universal |
Details
UV Protection | 99.99% UVA/UVB |
Foam Lined | Yes |
Lens Material | Polycarbonate |
ANSI Dust/Splash Rating | D3 |
Eyewear Venting | Indirect |
Includes | Large Adjustable Elastic Strap |
Item | Safety Goggles |
X-Ray Detectable | No |
Frame Material | TPR |
Series | Duo |
Frame Color | Black, Gray |
Lens Color | Clear |
Standards | ANSI Z87.1-2010, CSA Z94.3-2007 |
Lens Coating | Anti-Fog, Scratch-Resistant |
Gender | Unisex |
Metal Detectable | No |
Photochromatic Lens | No |
Includes Scratch-Resistant Lens Coating | Yes |
Nose Bridge Material | TPR |
Welding Shade Designation | Not Rated for Welding Use |
Dielectric Protection | Yes |
Includes Brow Lining | Yes |
Ultra-Violet Scale Protection Designation | U2-6 |
Includes Polarized Lens Coating | No |
Includes Anti-Fog Lens Coating | Yes |
Frame Style | Traditional |
Adjustable Locations | Strap |
Eye Socket Lining Material | Polyurethane |
Includes Eye Socket Lining | Yes |
Includes No Lens Coatings | No |
Band Material | Elastic |
Brow Lining Material | Polyurethane |
Includes Anti-Static Lens Coating | No |
Visible Light Scale Protection | L1 |
Description
Adjustable Locations Strap, ANSI Dust/Splash Rating D3, Band Material Elastic, Brow Lining Material Polyurethane, Dielectric Protection Yes, Eye Socket Lining Material Polyurethane, Eyewear Size Universal, Frame Color Black/Gray, Frame Material TPR, Frame Style Traditional, Gender Unisex, Includes Large Adjustable Elastic Strap, Includes Anti-Fog Lens Coating Yes, Includes Anti-Static Lens Coating No, Includes Brow Lining Yes, Includes Eye Socket Lining Yes, Includes No Lens Coatings No
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov