Shop Alternate Products
This Product is Discontinued
Sk Professional Tools
Impact Socket 6 pt. Standard Socket (Discontinued)
Mfr # 85628
Zoro # G4424235
This Product is Discontinued
Key Features
- Drive Size 1 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2 1/4 in
- Material Alloy Steel