Shop Alternate Products
This Product is Discontinued
Prang
Chalk, White, PK12 (Discontinued)
Mfr # 31144
Zoro # G4425727
This Product is Discontinued
Key Features
- Length 3.25"
- Color White
- Standards ACMI AP Non-Toxic Certified
- Age Recommendation Ages 5 and Up
- Diameter 0.38"