Ken Forging
Machinery Eye Bolt With Shoulder, 1"-8, 6 in Shank, 1-13/16 in ID, Steel, Plain
Mfr # K2030-6
Zoro # G4427394
$51.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style With Shoulder
- System of Measurement Inch
- Thread Size 1"-8
- Shank Length 6 in
- Eye Inside Diameter 1-13/16 in
Explore More Products
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/4"-10, 3 in Shank, 1-1/2 in ID, Steel, Plain K2028-3
- KEN FORGING Machinery Eye Bolt Blank Without Shoulder, Unthreaded, 1 in Shank, 3/4 in ID, Steel, Plain K2001-BLANK
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/8"-16, 6 in Shank, 1 in ID, Steel, Plain K2023-6
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/4"-10, 24 in Shank, 1-1/2 in ID, Steel, Galvanized N2028-24
- KEN FORGING Machinery Eye Bolt With Shoulder, 1/2"-13, 4 in Shank, 1 in ID, Steel, Galvanized N2025-4
- KEN FORGING Machinery Eye Bolt Without Shoulder, 5/8"-11, 8 in Shank, 1-3/8 in ID, Steel, Galvanized N2007-8
- KEN FORGING Eye Bolt With Shoulder, M18-2.50, 36 mm Shank, 38 mm ID, Steel M18-A
- KEN FORGING Eye Bolt With Shoulder, 1/2"-13, 3-1/4 in Shank, 1 in ID, Carbon Steel, Galvanized N2025-3-1/4
- KEN FORGING Eye Bolt 1/2"-13, 3 in Shank, Steel, Plain K3005-3
- NATIONAL MFG/SPECTRUM BRANDS HHI 516x3 Zinc J Bolt N232-918
- ZORO SELECT Eye Bolt M12, 12 mm ID, Steel, Plain, 10 PK M16180.120.0090
- Ken Forging Eye Bolts