Shop Alternate Products
This Product is Discontinued
Sk Professional Tools
3/8 in Drive, 24mm 6 pt Metric Socket, 6 Points (Discontinued)
Mfr # 8424
Zoro # G4427936
This Product is Discontinued
Key Features
- Drive Size 3/8 in
- Socket Type Extra Deep
- SAE or Metric Metric
- Number of Points 6
- Overall Length 2 53/64 in