American Metalcraft
Melamine Faux Slate Platter, 21-1/2"
Mfr # FSLT21
Zoro # G4430347
$59.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Melamine
- Pattern Melamine
- Overall Length 21 1/2 in
- Handle Included No
Explore More Products
- AMERICAN METALCRAFT 10 in Round Black Wire Basket WIB100
- AMERICAN METALCRAFT Melamine Platter, Flat, 21-1/2" MEL2113
- AMERICAN METALCRAFT Hammered Tray, 18 x 18 In. HMSQ18
- AMERICAN METALCRAFT Melamine Faux Slate Platter, 14-1/2" FSLT14
- AMERICAN METALCRAFT Melamine Platter, Flat, 14-1/2" MEL148
- VINTIQUEWISE Barky Natural Wood Slabs Rustic Ornament Slice Tray Table Charger - 16 Inch Dia QI003847-16
- TABLECRAFT Handwoven, Rectangular Basket, Brown, PK12 1472
- TABLECRAFT Chalet Basket, Oval, Chrome 4176
- ITI Platter, 11-1/2x9-1/4, Brown Speckle, PK12 GR-13
- TABLECRAFT Handwoven, Oval Basket, Natural, PK12 1176W
- TABLECRAFT Chicago Platter Basket, Green, PK12 1076G
- American Metalcraft Trays and Platters