American Metalcraft
Melamine Faux Slate Platter, 14.34"
Mfr # FSLT08
Zoro # G4430371
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Melamine
- Handle Included No
- NSF Certified No
- Overall Length 14 3/4 in
Explore More Products
- AMERICAN METALCRAFT Melamine Platter, Flat, 21-1/2" MEL2113
- AMERICAN METALCRAFT 10 in Round Black Wire Basket WIB100
- AMERICAN METALCRAFT Hammered Tray, 15-1/2 x 20 In. HMOST1520
- AMERICAN METALCRAFT Rustic Wood Platter, Oval, L MSR25
- AMERICAN METALCRAFT Hammered Tray, 18 x 18 In. HMSQ18
- WESTERN PLASTICS 12" Lazy Susan Tray, PK25 5412
- SERVICE IDEAS Tray with Removable Insert, 14" x 12", Stainless Steel, Dark Tungsten TR1412RIDT
- SOUTHERN CHAMPION TRAY Bakery Bright White Cake Pad, Single Wall Pad, 19 x 14, White, Paper, 50PK SCH 1153
- ITI Pizza Plate, 13-1/2 Dia, American Wht, PK6 PZ-14-AW
- TABLECRAFT Classic Basket, Oval, Black, PK36 1074BK
- GENPAK 8.25"x8"x3" White Medium Snap It Foam Hinged Dinner Container, PK200 SN240
- American Metalcraft Trays and Platters