Malin Co
Lockwire, Spool, 0.041 Dia, 55.25 ft.
Mfr # 34-0410-014S
Zoro # G4430736
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Weight 1/4 lb.
- Finish Bare Wire
- Material Stainless Steel
- Diameter 0.041 in
Explore More Products
- MALIN CO Baling Wire, 0.08 Dia, 292.90 ft. 08-0800-005S
- MALIN CO Lockwire, Spool, 0.032 Dia, 91 ft. 34-0320-014S
- MALIN CO Baling Wire, 0.0625 Dia, 23.995 ft 08-0625-014S
- MALIN CO Lockwire, Canister, 0.02 Dia, 831ft 03-0200-1BKC
- MALIN CO Lockwire, Spool, 0.051 Dia, 715 ft. 34-0510-005S
- MALIN CO Baling Wire, 0.041 Dia, 223.0 ft. 08-0410-001S
- MALIN CO Wire, Coil, 0.1144 Dia, 1010.28 ft 01-1144-12CO
- MALIN CO Lockwire, Spool, 0.0253 Dia, 133 ft. 05-0253-014S
- MALIN CO Lockwire, Canister, 0.0253Dia, 532ft 03-0253-1BKC
- MALIN CO Baling Wire, 0.0286 Dia, 114.6 ft. 08-0286-014S
- MALIN CO Lockwire, Canister, 0.041Dia, 207ft 03-0410-1BKC
- Malin Co Baling Wire