Malin Co
Lockwire, Canister, 0.041 Dia, 221 ft.
Mfr # 34-0410-1BLC
Zoro # G4430772
$17.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 1 lb.
- Material Stainless Steel
- Finish Bare Wire
- Package Type Canister
- Diameter 0.041 in
Explore More Products
- MALIN CO Lockwire, Canister, 0.025 Dia, 596 ft. 34-0250-1BLC
- MALIN CO Lockwire, Canister, 0.02 Dia, 931 ft. 34-0200-1BLC
- MALIN CO Lockwire, Canister, 0.032 Dia, 364 ft. 34-0320-1BLC
- MALIN CO Baling Wire, 0.0475 Dia, 41.55 ft. 08-0475-014S
- MALIN CO Lockwire, Spool, 0.02 Dia, 232.75 ft. 34-0200-014S
- MALIN CO Baling Wire, 0.041Dia, 55.7ft 10-0410-014S
- MALIN CO Wire, Spool, 0.0126 Dia, 6940 ft. 01-0126-001S
- MALIN CO Lockwire, Canister, 0.0319Dia, 326ft 03-0319-1BKC
- MALIN CO Baling Wire, 0.0286 Dia, 458.4 ft. 08-0286-001S
- MALIN CO Wire, Coil, 0.1144 Dia, 21.0475 ft 01-1144-014C
- KLEEN GREEN Bale Ties, Painted, .106 In Dia, 18ft, PK125 KGBT 12g x 18ft x 125
- Malin Co Baling Wire