Ken Forging
Machinery Eye Bolt With Shoulder, 5/8"-11, 1-3/4 in Shank, 1-3/8 in ID, Steel, Plain
Mfr # K2027-LT
Zoro # G4431244
$41.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style With Shoulder
- System of Measurement Inch
- Thread Size 5/8"-11
- Shank Length 1-3/4 in
- Eye Inside Diameter 1-3/8 in
Explore More Products
- KEN FORGING Machinery Eye Bolt With Shoulder, 5/8"-11, 4-1/2 in Shank, 1-3/8 in ID, Steel, Galvanized N2027-4-1/2
- KEN FORGING Machinery Eye Bolt Without Shoulder, 1"-8, 8 in Shank, 2 in ID, Steel, Galvanized N2010-8
- KEN FORGING Machinery Eye Bolt With Shoulder, 5/16"-18, 1-1/8 in Shank, 7/8 in ID, Steel, Zinc Plated K2022-ZN
- KEN FORGING Machinery Eye Bolt Without Shoulder, 3/4"-10, 6 in Shank, 1-1/2 in ID, Stainless Steel, Plain N2008-SS-6
- KEN FORGING Machinery Eye Bolt Without Shoulder, 9/16"-12, 1-5/8 in Shank, 1-9/32 in ID, Steel, Zinc Plated K2006-ZN
- KEN FORGING Eye Bolt 5/16"-18, 3-1/4 in Shank, 5/8 in ID, Carbon Steel, Galvanized N2002-3-1/4
- KEN FORGING Eye Bolt 7/16"-20, 1.375 in Shank, 1.09375 in ID, Steel, Plain K2004-UNF
- KEN FORGING Machinery Eye Bolt With Shoulder, 1/4"-20, 4 in Shank, 3/4 in ID, Steel, Plain K2021-4-SS
- KEN FORGING Machinery Eye Bolt With Shoulder, 7/8"-9, 12 in Shank, 1-3/4 in ID, Steel, Galvanized N2029-12
- MARTIN TOOLS SPROCKET & GEAR EYE BOLT PLAIN 3/8 MTEB3
- KEN FORGING Eye Bolt With Shoulder, 3/8"-24, 1-1/4 in Shank, 1 in ID, Carbon Steel K2023-UNF
- Ken Forging Eye Bolts