Ken Forging
Machinery Eye Bolt With Shoulder, 1/2"-13, 2-1/2 in Shank, 1-3/16 in ID, Steel, Plain
Mfr # K2025-2-1/2-SS
Zoro # G4431585
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style With Shoulder
- System of Measurement Inch
- Thread Size 1/2"-13
- Shank Length 2-1/2 in
- Eye Inside Diameter 1-3/16 in
Explore More Products
- KEN FORGING Machinery Eye Bolt Without Shoulder, 1/2"-13, 8 in Shank, 1 in ID, Steel, Galvanized N2005-8
- KEN FORGING Machinery Eye Bolt Without Shoulder, 5/16"-18, 6 in Shank, 5/8 in ID, Stainless Steel, Plain N2002-SS-6
- KEN FORGING Machinery Eye Bolt With Shoulder, M16-2.00, 44.5 mm Shank, 35 mm ID, Steel, Plain M16
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/8"-16, 1-1/4 in Shank, 1 in ID, Steel, Galvanized K2023-HDG
- KEN FORGING Machinery Eye Bolt With Shoulder, 1/2"-13, 1-1/2 in Shank, 1-3/16 in ID, Steel, Plain K2025-SS
- KEN FORGING Machinery Eye Bolt With Shoulder, 1/2"-13, 1-1/2 in Shank, 1-3/16 in ID, Steel, Zinc Plated K2025-ZN
- KEN FORGING Machinery Eye Bolt Blank Without Shoulder, Unthreaded, 2-3/4 in Shank, 2 in ID, Steel, Plain K2011-BLANK
- KEN FORGING Eye Bolt With Shoulder, 1/4"-20, 4 in Shank, 1/2 in ID, Carbon Steel, Galvanized N2021-4*
- KEN FORGING Machinery Eye Bolt With Shoulder, 1/4"-20, 2 in Shank, 1/2 in ID, Steel, Plain N2021-SS-2
- J.W. WINCO Eye Bolt M12, 30 mm ID, Steel 12NHDB/B
- HAMPTON 5/16 in. X 5 in. L Stainless Stainless Steel Eyebolt Nut Included 02-3456-447
- Ken Forging Eye Bolts