1/2" Drive Socket Set, SAE, 5 pcs

  • Mfr # 41255

  • Zoro # G4433152


product price:  $144.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2"
Number of Pieces
5
Finish
Chrome
Measurement Type
SAE
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
41255
Zoro #
G4433152
UPC #
025141412550
Country of Origin
China

Dimensions

Drive Size
1/2"
Socket Depth
Standard
Overall Length
8 in
Tip Size
1/2 in, 3/8 in, 5/16 in, 5/8 in, 9/16 in
Container Height
8 in
Container Width
1 1/4 in
Container Length
5 in
Socket Size
1/2 in
Tip Size Range
5/16 in to 5/8 in
Tip Size - Maximum
5/8 in
Tip Size - Minimum
5/16 in

Details

Item
Socket Set
Number of Pieces
5
Finish
Chrome
Measurement Type
SAE
SAE or Metric
SAE
Includes
(5) 1/2" Drive Fractional Long Hex Bit Socket: 5/16", 3/8", 1/2", 9/16", 5/8"; Socket Rail
Tether Capable
Tether Capable
Tip Type
Hex
Sockets Included
1/2 in, 3/8 in, 5/16 in, 5/8 in, 9/16 in
Material
Alloy Steel
Impact Rated
No
Tip Style
Hex
Insulated
No
Tether Style
Tether Capable
Replaceable Insert
Yes
Piece Count Range
26 to 50
Non-Sparking
No
Container Features
Slim Fit
For Screw Type
Hex
Tether Ready
No
Container Type
Rail
Impact Rated Status
Not Impact Rated
Replaceable Insert Capable
Replaceable Insert
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated

Description

The SK Professional Tools 41255 1/2 in. Drive Socket Set is a comprehensive set of tools that can be used across a wide range of applications and product categories. This 35-piece socket set has hex sockets, which come in sizes 1/2", 3/8", 5/16", 5/8" and 9/16". They have chrome finishes and are equipped with impact and non-impact sockets. Their tether capable design allows you to connect the socket to your power tool for continuous operation, making them ideal for jobs that require high torque. The SK Professional Tools 41255 1/2 in. Drive Socket Set provides an extensive range of tools needed for tackling various fasteners.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.