Ken Forging
Rod End, Steel, Black Oxide, 1/2"-13 Thrd Sz, 3-1/2 in Overall Lg
Mfr # 5A-MACH
Zoro # G4433852
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class 1035
- Finish Black Oxide
- Eye Inside Diameter 1/2 in
- Eye Thickness 1/2 in
Explore More Products
- KEN FORGING Rod End Blank, Stainless Steel, Plain, 6 in Overall Lg 14E-SS
- KEN FORGING Rod End, Steel, Black Oxide, 3/4"-10 Thrd Sz, 6 in Overall Lg 7E-MACH
- KEN FORGING Rod End Blank, Steel, Plain, 12 in Overall Lg 3J
- KEN FORGING Rod End, Steel, 1/4"-20 Thrd Sz, 1-1/2 in Overall Lg 1AA-MACH
- KEN FORGING Rod End Blank, 316 Stainless Steel, Plain, 6 in Overall Lg 5E-316SS
- KEN FORGING Rod End, Stainless Steel, Plain, 1/2"-13 Thrd Sz, 6 in Overall Lg 5E-SSMACH
- KEN FORGING Rod End, Stainless Steel, Plain, 7/8"-9 Thrd Sz, 5 in Overall Lg 8C-SSMACH
- KEN FORGING Rod End Blank, Alloy Steel, Plain, 12 in Overall Lg 6J-B7
- KEN FORGING Rod End Blank, Stainless Steel, Plain, 12 in Overall Lg 10J-SS
- TE-CO Swing Bolt, Steel, Black Oxide, 1/4"-20 Thrd Sz, 0.750 in Thrd Lg, 1-5/8 in Overall Lg 43001
- KEN FORGING Rod End, Alloy Steel, 3/8"-16 Thrd Sz, 3-1/2 in Overall Lg 3A-B7MACH
- Ken Forging Rod Ends