Sk Professional Tools
3/8" Drive Socket Set SAE 21 Pieces 1/4 in to 7/8 in , Chrome
Mfr # 4551
Zoro # G4434166
Free Shipping & Returns
$268.61
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type SAE
- Finish Chrome
- SAE or Metric SAE
- Number of Pieces 21
Explore More Products
- SK PROFESSIONAL TOOLS 1/4" Drive Socket Set SAE 22 Pieces 1/4 in to 9/16 in , Chrome 4952
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set SAE 11 Pieces 1/4 in to 3/8 in , Chrome 19781
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set SAE 21 Pieces 1/4 in to 7/8 in , Chrome 4521
- SK PROFESSIONAL TOOLS 1/4" Drive Socket Set Metric 13 Pieces 4 mm to 15 mm , Chrome 1312
- SK PROFESSIONAL TOOLS 1/4" Drive Socket Set SAE 10 Pieces 3/16 in to 9/16 in , Chrome 4946
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set Metric 22 Pieces 10 mm to 19 mm, 5/8 in , Chrome 91820
- SK PROFESSIONAL TOOLS SK 5 pieces Fract TS Set 1/2 875
- SK PROFESSIONAL TOOLS 1/4" Drive Socket Set SAE, Metric 60 Pieces 1/8 in to 5/8 in, 4 mm to 16 mm , Chrome 91860
- SK PROFESSIONAL TOOLS SK 13 pieces Comb DeepTS Set 3/8 833
- TEKTON 3/8 Inch Drive 6-Point Socket Set with Rails, 38-Piece (6-24 mm) SHD91211
- KD TOOLS Oil Canister Socket Set, Metric, 6 pcs 41890
- Sk Professional Tools Socket Sets