- Home
- /
- Tools & Machining
- /
- Hand Tools
- /
- Sockets & Ratchets
- /
- Socket Sets
- /
- 3/8" Drive, Socket Set SAE, 18 pcs
Shop Alternate Products
This Product is Discontinued
Sk Professional Tools
3/8" Drive, Socket Set SAE, 18 pcs (Discontinued)
Mfr # 94520
Zoro # G4434175
Free Shipping & Returns
This Product is Discontinued
Key Features
- Drive Size 3/8"
- Measurement Type SAE
- Finish Chrome
- SAE or Metric SAE
- Number of Pieces 18
Customers Also Purchased
- Brand Sk Professional Tools
-
MFR #
94520
-
Zoro #
G4434175
- UPC # 025141001495
- Country of Origin United States
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Socket Size Range | 3/8 in to 3/4 in |
Deep Socket Style/Size | Deep 6-Point: 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in |
Container Height | 1 3/4 in |
Container Length | 13 in |
Standard Socket Style/Size | Standard 6-Point: 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in |
Socket Size | 1/2 in, 11/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 9/16 in |
Container Width | 8 in |
Standard Socket Size | 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in |
Deep Socket Size | 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in |
Details
Measurement Type | SAE |
Finish | Chrome |
SAE or Metric | SAE |
Number of Pieces | 18 |
Includes | (1) 3/8" Drive Professional Ratchet: 7-1/2"; (2) 3/8" Drive Extensions 3", 6"; (7) 3/8" Drive 6 Point Socket: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"; (7) 3/8" Drive 6 Point Deep Socket: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"; (1) 3/8" Drive Spark Plug Socket: 5/8"; (1) Blow Molded Case |
Item | Socket Set |
Ratchets Included | Round Head 7-1/2 in |
Tether Capable | Tether Capable |
Flex Socket Point Styles Included | None |
Sockets Included | (8) Deep 6-Point, (8) Standard 6-Point |
Std. Socket Point Styles Included | 6 |
Impact Rated | No |
Deep Socket Point Styles Included | 6 |
Material | Alloy Steel |
Drive Type | Hand |
Insulated | No |
Tether Style | Tether Capable |
Socket Shape | 6-Point |
Number of Standard Sockets | 7 |
Includes Deep Sockets | Yes |
Includes Standard Sockets | Yes |
Head Type | Standard |
Grip Style | Knurled |
Minimum Arc Swing | 4 Degrees |
Includes Flex Sockets | No |
Corrosion Resistant | Yes |
Piece Count Range | 2 to 25 |
Number of Deep Sockets | 7 |
Container Type | Plastic Case |
Container Features | Removable Top |
Includes Socket Bits | No |
Non-Sparking | No |
Locking | No |
Tether Ready Sockets | Not Tether Capable |
Head Shape | Round |
Reversing | No |
Number of Geared Teeth | 60 |
Includes Wrenches | No |
Flex Socket Count/Style | None |
Includes Drive Tools | Yes |
Description
This SK Professional Tools 94520 3/8 in. Drive Socket Set is a complete set of tools that comes with an 18-piece set and a plastic case for easy storage. It has a 3/8" hand driver, which makes it easy to access tight spaces and control the tool precisely. The chrome finish ensures protection against corrosion, so you can use these tools confidently in harsh conditions. The socket size range from 3/8" to 3/4", while the deep socket point styles included are 6. The alloy steel material gives these tools strength and durability, so they will last for years to come. This SK Professional Tools' 94520 3/8 in Drive Socket Set is made from high quality materials that ensure its durability and reliability when working on your projects.