Honeywell North
Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Yellow
Mfr # A59R020000
Zoro # G4436485
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Front Brim
- Head Protection Material Suspension: Plastic
- Fits Hat Size 6-3/4 to 7-3/8
- Series Peak A59
- Suspension Adjustment Type Ratchet (4-Point)
Explore More Products
- HONEYWELL NORTH Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Navy Blue N20R080000
- HONEYWELL NORTH Full Brim Hard Hat, Type 2, Class E, Ratchet (6-Point), White A119R010000
- HONEYWELL NORTH Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Orange N20R030000
- HONEYWELL NORTH Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), White N10010000
- HONEYWELL NORTH Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Hi-Vis Orange N10460000
- HONEYWELL NORTH Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Red N10R150000
- HONEYWELL NORTH NORTH ZONE FULL BRIM HARD HAT, HDPE, 4-POINT SUSPENSION, ANSI ELECTRICAL CLASS RATING: CLASS C, E AN N20R150000
- HONEYWELL NORTH Front Brim Hard Hat, Type 2, Class E, Ratchet (4-Point), Gray A89R090000
- HONEYWELL NORTH EVEREST FULL BRIM HARD HAT, 6-1/2 IN FITS MINI HAT, 8 IN FITS MAX HAT, HDPE, 6-POINT NYLON SUSPENSIO A119R150000
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Red 19954
- PROPAC TEEN GREEN HARD HAT C2009
- Honeywell North Head Protection