Shop Alternate Products
This Product is Discontinued
Sog
Folding Knife, Clip Point, Black, 3-5/32 In (Discontinued)
Mfr # TF21-CP
Zoro # G4436591
This Product is Discontinued
Key Features
- Type Mini Trident Black TiNi
- Number of Blades 1
- Blade Edge Partially Serrated
- Blade Type Clip Point, Black
- Blade Material AUS-8 - Rc. 57-58