Shop Alternate Products
This Product is Discontinued
Cdi
CDI Elect Torque Wrench, 1/4 In, Flex (Discontinued)
Mfr # 2401CI3HA
Zoro # G4438104
Free Shipping & Returns
This Product is Discontinued
Key Features
- Drive Size 1/4 in
- Head Type Flexible
- Ratcheting Yes
- Calibration Certificate Included Yes
- Torque Measurement Type Inch-Pound, Centimeter-Kilogram