Marshalltown
Bull Float Bracket, Adj, 1-3/8, 1-3/4 In
Mfr # 16-RKT-N
Zoro # G4438637
Free Shipping & Returns
$88.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Adjustable
- For Use With Magnesium Bull Floats And Fresnos Without Adapter Plates, Fits All Push Button Handles 1-3/8 in And 1-3/4 in Without Any Additional Adapters
- Application Used To Connect Bull Float To Handle
- Characteristics Allows Multi-Angle Floating, Full Pitch Controlled By Half Turn Of Handle
- Accessory Type Bull Float Bracket
Explore More Products
- MARSHALLTOWN Adapter, Trowel 3748
- MARSHALLTOWN Spin Screed Tube, 8 ft, Round SPNP8
- MARSHALLTOWN Stretcher Masonry Line 4-12In ALS504
- MARSHALLTOWN Stretcher Masonry Line 6-8In LS68
- MARSHALLTOWN Threaded Handle, 1-3/4 x 72 In, Aluminum B5 72
- MARSHALLTOWN Handle Adapter, Male Thread, 1-3/4 x 8-1/2 15538
- MARSHALLTOWN Spin Screed Tube, 14 ft, Round SPNP14
- MARSHALLTOWN Spin Screed Tube, 10 ft, Round SPNP10
- MARSHALLTOWN Spin Screed Tube, 4 ft, Round SPNP4
- KRAFT TOOL Aluminum Go Devil, 22" x 10 PL530
- KRAFT TOOL Gunite Shoes, HD, Adjustable, Aluminum CC970
- Marshalltown Concrete & Masonry Tools