Sk Professional Tools
Combo Wrench Set, Short, 3/8-1 in., 11 Pc
Mfr # 86231
Zoro # G4439522
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Points 12
- Finish Chrome
- Wrench Style Short Combination
- Number of Pieces 11
Explore More Products
- SK PROFESSIONAL TOOLS Combo Wrench Set, 1-1/16-1-1/2 in., 8 Pc 86048
- SK PROFESSIONAL TOOLS Combo Wrench Set, Chrome, 6-24mm, 19 Pc 86224
- SK PROFESSIONAL TOOLS Combo Wrench Set, Long, 1/4-1 In, 13 Pc 86118
- SK PROFESSIONAL TOOLS Combo Wrench Set, Long, Chrome, 20-24mm, 5Pc 86041
- SK PROFESSIONAL TOOLS Combo Wrench Set, Full Polish, 8-22mm, 15Pc 86265
- SK PROFESSIONAL TOOLS Combo Wrench Set, Chrome, 1/4-15/16, 14 Pc 86124
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 9/32in Size 38289
- SK PROFESSIONAL TOOLS Combo Wrench Set Met 5Pc 20406
- KLEIN TOOLS Combination Wrench Set, Metric, 7-Piece 68500
- SUNEX 14 Pc. Full Polish SAE Angle Head Wrench Set 9914A
- TEKTON Combination Wrench Set w/Modular Slotted Organizer, 19-Piece 1/4 - 1-1/4 in. WCB95103
- Sk Professional Tools Wrenches