Sk Professional Tools
Combination Wrench, SAE, 1-1/8in Size
Mfr # 88236
Zoro # G4440292
$72.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 16 1/4 in
- Size 1-1/8"
- Features SK Wrenches are Drop Forged for Maximum Strength and Durability, Provide Increased Strength and Avoid Rounding of Rusted or Damaged Fasteners, Corrosion Resistance and Comfortable Grip
- Finish Chrome
- Material Alloy Steel
Explore More Products
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 11mm Size 88311
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 24mm Size 88124
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 12mm Size 88512
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 8mm Size 88358
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 14mm Size 88114
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 18mm Size 88368
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 13/16in Size 88276
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 9mm Size 88709
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 19mm Size 88719
- PROTO Short Satin Angle Open-End Wrench - 7/32" J3314
- WRIGHT TOOL Comb Wrench 2.0 12 Pt Metric 41117
- Sk Professional Tools Combination Wrenches