Eclipse
62 Piece Screwdriver Bit Set, 1/4"
Mfr # 800-081
Zoro # G4442943
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Overall Length 9 1/2 in
- Measurement Type Metric, Torx
- Material Steel
- Number of Pieces 62
Explore More Products
- VEGA INDUSTRIES Vega 100pc Master Driver Bit Set, Gunmetal Grey, S2 Modified Steel VHS100A
- WESTWARD 175 Piece Screwdriver Bit Set, 1/4" Hex Shank Size 1VXP2
- MILWAUKEE TOOL 100 pc. SHOCKWAVE Impact Duty Driver Bit PACKOUT Set 48-32-4082
- DEWALT Standard Sets with ToughCase(R)+ System DWAF2053
- WIHA Stubby Combination Bit Set, Pieces 6 38048
- WIHA Ball End Hex Bit Set, Pieces 9 71798
- KLEIN TOOLS Multi-bit Set, Power Driver Phillips #1 and #3, 6-Inch 32235
- DEWALT FlexTorq(R) IMPACT READY(R) Screwdriving Bit Sets with ToughCase(R)+ System DWA2NGFT35IR
- EAZYPOWER Triple-Y(R) Insert Bit Set, Pieces 2, #6 80287
- DEWALT 7 Pc. Magnetic Drive Guide Set DW2095
- DIABLO Driver Bit Range Of Slotted Bits De, PK2 DSL681P2
- Eclipse Screwdrivers and Nutdrivers