Ken Forging
Rod End, Steel, 5/8"-11 Thrd Sz, 3-1/2 in Overall Lg
Mfr # 6A-MACH
Zoro # G4443092
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class 1035
- Finish Black Oxide
- Eye Inside Diameter 5/8 in
- Eye Thickness 5/8 in
Explore More Products
- KEN FORGING Rod End, Alloy Steel, 3/8"-16 Thrd Sz, 3-1/2 in Overall Lg 3A-B7MACH
- KEN FORGING Rod End, Steel, Black Oxide, 1/2"-13 Thrd Sz, 3-1/2 in Overall Lg 5A-MACH
- KEN FORGING Rod End, Stainless Steel, Plain, 3/8"-24 Thrd Sz, 3-1/2 in Overall Lg 3A-SSMACH-UNF
- KEN FORGING Rod End, Alloy Steel, 5/8"-11 Thrd Sz, 3-1/2 in Overall Lg 6A-B7MACH
- KEN FORGING Rod End Blank, Steel, Plain, 6 in Overall Lg 5E
- KEN FORGING Rod End, Stainless Steel, Plain, 5/16"-18 Thrd Sz, 1-1/2 in Overall Lg 2AA-SSMACH
- KEN FORGING Rod End Blank, Alloy Steel, Plain, 6 in Overall Lg 7E-B7
- KEN FORGING Rod End Blank, Stainless Steel, Plain, 12 in Overall Lg 3J-SS
- KEN FORGING Rod End Blank, 316 Stainless Steel, Plain, 12 in Overall Lg 10J-316SS
- KEN FORGING Rod End, Stainless Steel, Plain, 3/8"-16 Thrd Sz, 3-1/2 in Overall Lg 3A-SSMACH
- KEN FORGING Rod End, Alloy Steel, 7/8"-9 Thrd Sz, 6 in Overall Lg 8E-B7MACH
- Ken Forging Rod Ends