Ken Forging
Rod End, Alloy Steel, 3/8"-16 Thrd Sz, 3-1/2 in Overall Lg
Mfr # 3A-B7MACH
Zoro # G4443187
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Material Grade/Class 4140
- Finish Black Oxide
- Eye Inside Diameter 3/8 in
- Eye Thickness 3/8 in
Explore More Products
- KEN FORGING Rod End Blank, Steel, Plain, 12 in Overall Lg 6J
- KEN FORGING Rod End, Stainless Steel, Plain, 5/16"-18 Thrd Sz, 6 in Overall Lg 2E-SSMACH
- KEN FORGING Rod End, Stainless Steel, Plain, 3/4"-10 Thrd Sz, 6 in Overall Lg 7E-SSMACH
- KEN FORGING Rod End Blank, Steel, Plain, Not Applicable Thrd Lg, 12 in Overall Lg 5JX
- KEN FORGING Rod End, Stainless Steel, Plain, 1/4"-20 Thrd Sz, 3-1/2 in Overall Lg 1A-SSMACH
- KEN FORGING Rod End, Steel, 3/4"-10 Thrd Sz, 3-1/2 in Overall Lg 7A-MACH
- KEN FORGING Rod End Blank, Stainless Steel, Plain, 12 in Overall Lg 3J-SS
- KEN FORGING Rod End Blank, Stainless Steel, Plain, 12 in Overall Lg 5J-SS
- KEN FORGING Rod End Blank, Stainless Steel, Plain, 12 in Overall Lg 10J-SS
- KEN FORGING Rod End, Steel, 5/8"-11 Thrd Sz, 5 in Overall Lg 6C-MACH
- MORTON Swing Bolt, Stainless Steel, Plain, 1/4"-20 Thrd Sz, 3/4 in Thrd Lg, 1-3/4 in Overall Lg SWB-01SS
- Ken Forging Rod Ends