Shurtape
Duct Tape, 55m L, White
Mfr # PC 009 WHI-48mm x 55m-24 rls/cs
Zoro # G4443540
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Family White
- Duct Tape Width 48 mm
- Duct Tape Length 55 m
- Performance Temp. 35 Degrees to 200 Degrees F
- Material Polyethylene film with a cloth carrier
Explore More Products
- SHURTAPE Duct Tape, 60yd, 1-7/8"W, Blue, Contractor PC 009
- SHURTAPE Gaffers Tape, 50m x 72mm, Black, Pk16 P- 628
- SHURTAPE HVAC Tape, 48mm x 55m, 3 mil, Black LS 300
- SHURTAPE HVAC Tape, 48x110m, 3 mil, Silver Metallic DC 181
- SHURTAPE Duct Tape, 48mm x 55m, 9 mil, Silver PC 600
- SHURTAPE Duct Tape, 50m L, Adhesion 75 oz./in, Black P- 628
- SHURTAPE Electrical Tape, Yellow, 3/4"X66Ft EV 057C
- SHURTAPE Electrical Tape, White, 3/4"X66Ft EV 077C
- SHURTAPE PC 618 Duct Tape, Orange, 48mm x 55m PC 618 ORG-48mm x 55m-24 rls/cs
- SHURTECH BRANDS Duck, BASIC STRENGTH DUCT TAPE, 3in CORE, 1.88in X 30 YDS, SILVER 1154019
- SOL Duct Tape, 2"X50", PK12 0140-1005
- Shurtape Duct Tapes