Shurtape
Duct Tape, 55m L, Adhesion 131 oz/in, Black
Mfr # PC 009 BLK-48mm x 55m-24 rls/cs
Zoro # G4443568
$11.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Family Black
- Duct Tape Width 48 mm
- Duct Tape Length 55 m
- Performance Temp. 35 Degrees to 200 Degrees F
- Material Polyethylene film with a cloth carrier
Explore More Products
- SHURTAPE Duct Tape, 55m L, 1-54/67 in. D, Red PC 622
- SHURTAPE Duct Tape, Silver, 48mm x 55m, 10 mil PC 609 SIL-48mm x 55m-24 rls/cs
- SHURTAPE Duct Tape, 55m L, Adhesion 60 oz./in, Black PC 622
- SHURTAPE Duct Tape, 7 mil, Silver, PK24 PC 007
- SHURTAPE Duct Tape, Olive, 1.88 in x 60 yd PC 009 OLV - 48mm x 55m
- SHURTAPE Duct Tape, 55m L, 5-7/32 in. D, Red PC 009 RED-48mm x 55m-24 rls/cs
- SHURTAPE Electrical Tape, White, 3/4"X66Ft EV 077C
- SHURTAPE 219575 PC600 48 x 55m General Purpose Duct Tape Silver 040074001824
- SHURTAPE Duct Tape, Co-Extruded, Tl Blu, 48mmX55M PC 608 TBL-48mm x 55m-24 rls/cs
- REFLECTIX 2x30' Refl Foil Tape FT210
- IDL PACKAGING Duct Tape, 2"x60 Yd. 7 mill, PK6 T-9D07-2
- Shurtape Duct Tapes