- Home
- /
- Tools & Machining
- /
- Power Tools and Accessories
- /
- Cordless Tools
- /
- Cordless Nailers & Staplers
- /
- 20V MAX* Cordless 16 GA Straight Finish Nailer Kit
Shop Alternate Products
This Product is Discontinued
Porter-Cable
20V MAX* Cordless 16 GA Straight Finish Nailer Kit (Discontinued)
Mfr # PCC792LA
Zoro # G4443839
Free Shipping & Returns
This Product is Discontinued
Key Features
- Battery Included / Bare Tool Battery Included
- Voltage 20V DC
- Cordless Tool Battery Type Li-Ion
- Series 20V MAX
- Corded/Cordless Cordless
Customers Also Purchased
- Brand Porter-Cable
-
MFR #
PCC792LA
-
Zoro #
G4443839
- UPC # 885911428637
- Country of Origin China
- Category Cordless Nailers & Staplers
Dimensions
Height | 12 13/64 in |
Shank Dia. | 0.113 in to 0.131 in |
Width | 4 in |
Depth Control | Yes |
Length | 13 1/2 in |
For Nail Length Range | 1 in to 2 1/2 in |
Details
Item | Nail Gun |
Battery Included / Bare Tool | Battery Included |
Voltage | 20V DC |
Cordless Tool Battery Type | Li-Ion |
Series | 20V MAX |
Corded/Cordless | Cordless |
Tip | No Mar |
Collation Type | Adhesive |
Battery Capacity | (1) 2.0 Ah |
Handle Type | Pistol Grip |
Gauge | 16 |
Fastener Range | 1 in to 2-1/2 in |
Battery Included | Mf. No. PCC680L |
Triggering Mode | Sequential |
Corded/Banded | Cordless |
Light | Yes |
Head Style | Various |
Magazine Loading | Rear Load |
Tool Weight | 6.5 lb |
Collation Angle | 0 Degrees |
Battery Pack Replacement | Mfr. No. PCC680L |
Magazine Capacity | 100 |
Magazine | Straight |
Includes | Battery, Charger |
Power Source | Cordless |
Collation Style | Strip |
Charger Model | Mfr. No. PCC691L |
Nail Capacity | 100 |
Wireless Tool Tracking | No |
For Nail Head Style | Finish |
Built-In Light | Yes |
Brushless Motor | No |
Charger Included | Yes |
Case Included | Yes |
Battery Series | 20V MAX |
For Nail Gauge | 16 ga |
Housing Material | Plastic |
Battery Model No. | Mfr. No. PCC680L |
Standards | ANSI, UL Listed |
Cordless Tool Kit Contents | (1) Bare Tool, (1) Battery, (1) Charger |
Number of Fuel Cells Included | 0 |
Number of Batteries Included | 1 |
Features | Lightweight |
Nail Gun Type | Finish |
Firing Mode | Sequential |
Description
Nail Gun, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Cordless, 20 V, Porter Cable, Series 20V MAX, Brushless Motor No, Tip No Mar, Depth Control Yes, Firing Mode Sequential, Collation Style Strip, Collation Type Adhesive, Collation Angle 0 Degrees , For Nail Gauge 16 ga, For Nail Head Style Finish, For Nail Length Range 1 in to 2 1/2 in, Nail Capacity 100, Built-In Light Yes, Battery Capacity 2.0 Ah, Battery Model No. Mfr. No. PCC680L, Battery Series 20V MAX
- Hazardous material