Carbide Bur, Double Cut, 5/8in Cut L, SF1

  • Mfr # 19375

  • Zoro # G4444356


product price:  $12.15
/ea

Key Features

Cutting Edge Type
Steel Cut
Shape
Ball Nosed Tree
Cutter Dia.
1/4"
Length of Cut
5/8 in
Trade Number
SF-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19375
Zoro #
G4444356
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1/4"
Length of Cut
5/8 in
Overall Length
2 in
Shank Size
1/4"
Head Dia.
1/4 in
Shank Dia.
1/4 in
Head Length
5/8 in

Details

Cutting Edge Type
Steel Cut
Shape
Ball Nosed Tree
Trade Number
SF-1
Shank Material
Carbide
Item
Carbide Bur
Application
Metal Removal
Max. RPM
65,000
Type
Bur
Head Material
Carbide
Max. Speed
65,000 RPM
Material Category Application
Steel
Abrading Application
Heavy Stock Removal, Deburring, Milling
Material Application
Alloy Steel, Carbon Steel, , Hardened Steel, Steel, Tool and Die Steel
End Type
Radius
Coating
Bright (Uncoated)
Cut Type
Steel
Head Shape
Tree
Number of Ends
Single End
Primary Material Application
Cast Iron, Steel
Operating Speed - Maximum
65,000 RPM
System of Measurement
Inch

Description

Carbide Bur, End Type Radius, Cut Type Steel, Shank Dia. 1/4 in, Head Dia. 1/4 in, Head Length 5/8 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SF-1, Primary Material Application Cast Iron, Steel, Head Shape Tree, Operating Speed - Maximum 65,000 RPM, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.